3 in. No Hub Cast Iron Floor Drain
200 Series 3 in. No Hub Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Body flange and flashing collar serve as anchor in on grade locations and as flashing clamp when installed in waterproof floors
- With 8.5" round tops
- Used in moderate traffic areas where waste water contains no sediment or debris and floor construction requires shallow drain body
Specifications
- Adjustable:
- Yes
- Collection:
- 200 Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- IAPMO Listed -:
- No
- Outlet Type:
- No Hub