5 in. Less Dome Adjustable Round Strainer
200 Series 5 in. Less Dome Adjustable Round Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Body flange and flashing collar serve as anchor in on grade locations and as flashing clamp when installed in waterproof floors
- With 8.5" round tops
- Used in moderate traffic areas where waste water contains no sediment or debris and floor construction requires shallow drain body
Specifications
- Collection:
- 200 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Drain Component Type:
- Grate
- Length:
- 4 in
- Outlet Type:
- Threaded
- Trim Ring:
- No