3 in. No Hub Cast Iron Floor Drain
2000 Series 3 in. No Hub Cast Iron Floor Drain
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Body flange and flashing collar serve as anchor in on grade locations and as flashing clamp when installed in waterproof floors
- With 8.5" round tops
- Used in heavy traffic areas where waste water contains no sediment or debris and floor construction requires shallow drain body
Specifications
- Adjustable:
- No
- Collection:
- 2000 Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 8 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Outlet Type:
- No Hub