3 in. No Hub Cast Iron Nickel Bronze Floor Drain
2000 Series 3 in. No Hub Cast Iron Nickel Bronze Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Collection:
- 2000 Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 6 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Outlet Type:
- No Hub