3/4 in. Rough Brass Female Threaded Hose Barb
3/4 in. Rough Brass Female Threaded Hose Barb
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Product Type:
- Sillcock
- WaterSense Labeled:
- No