• Cart

Jay R. Smith 4 in. Cast Iron Floor Drain Grate for 2120 Series Medium Duty Floor Drain S2120CIG

DESCRIPTION

  • Body flange and flashing collar serve as anchor in on grade locations and as flashing clamp when installed in waterproof floors
  • Used in heavy traffic areas where waste water contains no sediment or debris and floor construction requires shallow drain body
  • With 8.5" round tops

Jay R. Smith 4 in. Cast Iron Floor Drain Grate for 2120 Series Medium Duty Floor Drain

S2120CIG

SPECIFICATIONS

ASME Specifications
ASME A112.2.3-2001
Product Type
Grate

  • QUANTITY

0 item(s) added to Cart Checkout Now