4 in. No Hub Adjustable Floor Drain Body Only

You last purchased this on
 
Jay R. Smith

4 in. No Hub Adjustable Floor Drain Body Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

4 in. No Hub Adjustable Floor Drain Body Only

  • Fast #
  • Part #S210Y04
  • Item #2477289
  • Manufacturer Part #210-Y04
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Body flange and flashing collar serve as anchor in on grade locations and as flashing clamp when installed in waterproof floors
  • With 8.5" round tops
  • Used in moderate traffic areas where waste water contains no sediment or debris and floor construction requires shallow drain body
  • Requires Certification

Specifications

Adjustable:
No
Fits Pipe Size:
4 in
IAPMO Listed -:
No