4 in. No-Hub Vertical Closet Carrier Fitting
0200 Series 4 in. No-Hub Vertical Closet Carrier Fitting
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vertical single CAR fitting only
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M 1995, ANSI A112.19.2M
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- 0200 Series
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Installation Type:
- Vertical Mount
- Product Type:
- Closet Carrier
- WaterSense Labeled:
- No