4 in. No Hub Cast Iron Cleanout

You last purchased this on
 
Jay R. Smith

4283 Series 4 in. No Hub Cast Iron Cleanout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

4283 Series 4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #S4283S04NS
  • Item #1228509
  • Manufacturer Part #4283S04-NS
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Not recommended for installation in floors or areas subjected to traffic unless access cover is provided
  • For unfinished areas
  • Used where extension type cleanout is required
  • Requires Certification

Specifications

Adjustable:
No
Application:
Commercial
Collection:
4283 Series
Drain Base Height:
4 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
4 in
IAPMO Listed -:
No
Material:
Bronze
Outlet Type:
No Hub
Plug Diameter:
3-1/2 in
Plug Included:
Yes
Product Type:
Cleanout