Jay R. Smith

4020 Series 2 in. No Hub Cast Iron Finish Floor Cleanout with Round Nickel Bronze Vandal Proof Top

Part #S4020S02NSU  |  Manufacturer Part #4020S02-NS (-U)

Fits Pipe Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: Yes

Application: Commercial

Collection: 4020 Series

Fits Pipe Size: 2 in

IAPMO Listed: No