8 in. Speedi-set Cast Iron Cleanout
4033 Series 8 in. Speedi-set Cast Iron Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The cover protects the drain/cleanout top during shipping, warehousing and on the job site
- Each protective cover is clearly marked with the product number and the Smith logo
- All strainer heads and cleanout tops shipped individually are shrink wrapped in plastic before leaving the factory
- Easy to install clamping device on ferrule
- Smooth outside surface of the top assembly and thread protector Styrofoam ring maximize adjustment during and after the finished floor concrete pour
- Top assembly offers easy attachment to ferrule
- Thicker finished floor cover reinforced with support ribs for strength and durability
- The cover protects the drain/cleanout top during the pour preserving the finish
- Cast iron clamping device on ferrule providing maximum clamping force to the membrane
Specifications
- Adjustable:
- Yes
- Application:
- Cast Iron Pipe, Commercial
- Collection:
- 4033 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 8-1/2 in
- Drain Base Height:
- 4-13/16 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 8 in
- IAPMO Listed -:
- No
- Material:
- Bronze
- Outlet Type:
- Speedi-set
- Plug Diameter:
- 6 in
- Plug Included:
- Yes
- Product Type:
- Cleanout