6 in. Speedi-set Cast Iron Cleanout
4233 Series 6 in. Speedi-set Cast Iron Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Its 7 in (180) diam. cast iron cover is designed for floors where its cast iron appearance is satisfactory
- Constructed of Duco coated cast iron, this cleanout is designed to support heavy load traffic
- This labor saving cleanout uses our Twiss-to-Floor® adjustment technology to level the top with adjacent surfaces after floor is poured and floor coverings are installed
- It is available with 2 in, 3 in, 4 in and 5 in outlets
Specifications
- Adjustable:
- Yes
- Application:
- Cast Iron Pipe, Commercial, Extra Heavy Pipe, Hospitals, Industrial, Institutional, PVC Pipe, Schools
- Collection:
- 4233 Series
- Cover Material:
- Cast Iron
- Cover Shape:
- Round
- Diameter:
- 7 in
- Drain Base Height:
- 4-9/16 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 6 in
- IAPMO Listed -:
- No
- Material:
- Bronze
- Outlet Type:
- Speedi-set
- Plug Diameter:
- 6 in
- Plug Included:
- Yes
- Product Type:
- Cleanout