5-1/2 in. Stainless Steel Round Access Cover

You last purchased this on
 
Jay R. Smith

5-1/2 in. Stainless Steel Round Access Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

5-1/2 in. Stainless Steel Round Access Cover

  • Fast #
  • Part #S471005
  • Item #42619
  • Manufacturer Part #4710-05
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The round access cover is mounted on the surface of the finished wall and is directly secured by the screw to a tapping which must be provided in the cleanout plug
  • Shallow plates are preferred for all installations except where the cleanout plug protrudes beyond the finished wall surface, in which case the deep type cover must be used
  • Used to conceal cleanout closures in walls
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
IAPMO Listed -:
No
Material:
Stainless Steel
NSF Certified:
No
Width:
5-1/2 in