1/2 in. Copper NPT Water Hammer Arrestor

You last purchased this on
 
Jay R. Smith

5200 Series 1/2 in. Copper NPT Water Hammer Arrestor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

5200 Series 1/2 in. Copper NPT Water Hammer Arrestor

  • Fast #
  • Part #S5205
  • Item #506381
  • Manufacturer Part #5205
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Engineered water hammer arresters ("Hydrotrols") employ a permanently sealed cushion of air or gas which absorbs the energy of water hammer and reduces pressure rise in the piping system to a safe level
  • Hydrotrol units, correctly sized and placed at specific locations in the water piping system will control the destructive shock of water hammer
  • Quick closing electrical, pneumatic, spring loaded valves or devices, and the quick hand closure of fixture trim can cause destructive "water hammer"
  • Knob handle
  • Required accessories:M3510, M3520, M3570 or M3590 Rough-in valve
  • ADA
  • Requires Certification

Specifications

ANSI:
ANSI 1010, ANSI 372
ASSE Standards:
ASSE 1010
Collection:
5200 Series
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
Yes
Length:
6 in
Material:
Copper
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
60 psi