8 x 3/4 in. Non Freeze Wall Hydrant
5609QT 8 x 3/4 in. Non Freeze Wall Hydrant
Frequently Purchased Together
Product Details
- Provides positive non-freeze protection where water is required at the outside of the building and features an integral vacuum breaker
- The stainless steel recessed box conceals the nozzle and operating mechanism
- Unique inlet fitting consists of 1/2" FNPT and 3/4" MNPT connection
- For irrigation purpose only
- Non-freeze weather box is 7" square and 2 1/2" deep
- The locking cover prevents unauthorized use
Specifications
- Collection:
- 5609QT
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Bronze Nickel
- End Connection 1:
- FNPT, MNPT
- End Connection 2:
- GHT
- End Connections:
- FNPT;MNPT x GHT
- Height:
- 2-1/2 in
- Length:
- 8 in
- Material:
- Bronze, Stainless Steel
- NSF Certified:
- Yes
- Sillcock Type:
- Quarter Turn, Frost-proof
- Valve Disc Material:
- Ceramic
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in x 3/4 in
- Width:
- 4 in