4 in. Cast Iron Roof Drain Roof Drain with Polyethylene Dome
Figure 1010 4 in. Cast Iron Roof Drain Roof Drain with Polyethylene Dome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Large low profile dome provides sufficient free area for quick drainage of rain water and protects the drain sump and connected piping from the intrusion of debris
- Wide clamping surface holds flashing and roofing materials without puncturing
- Used in flat roofs of any construction
Specifications
- Adjustable:
- No
- Application:
- Flat Roofs
- Coating:
- Duco
- Collection:
- Figure 1010
- Drain Opening:
- 14 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 4 in
- IAPMO Listed -:
- No