3 in. No Hub Cast Iron Cleanout
4240 Series 3 in. No Hub Cast Iron Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- They are available in 7 in diam. (fig. 4237) and 9 in diam. (fig. 4239) sizes
- Constructed of Duco coated cast iron and topped with loose set, heavy duty, cast iron tractors cover, these cleanouts are designed to support heavy industrial traffic
- This labor saving cleanout uses our Twiss-to-Floor® adjustment technology to level the top with adjacent surfaces after concrete floor is cast
- It is available with 2 in, 3 in, 4 in and 5 in outlets
Specifications
- Adjustable:
- Yes
- Application:
- Commercial
- Coating:
- Duco
- Collection:
- 4240 Series
- Cover Material:
- Cast Iron
- Cover Shape:
- Round
- Diameter:
- 7 in
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Outlet Type:
- No Hub
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes
- Product Type:
- Cleanout