• Cart

DESCRIPTION

  • General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
  • Reversible flashing collar permits adjustment of the strainer to meet finished floor level
  • The round top strainer head is used for all types of poured finished floors
  • The square top is particularly adaptable to floors that are finished in material of square or straight line pattern
  • With adjustable strainer heads

Jay R. Smith Floor or Shower Drain with Adjustable Strainer Head

S2005YB05NBP050

MORE SIZES AVAILABLE

  • PRICE

    DRAIN OPENING

     

SPECIFICATIONS

ASME Specifications
ASME A112.2.3-2001
Fits Pipe Size
3 in
Grate Color Finish
Nickel Bronze
Grate Diameter
9 in