Left Hand No-Hub Single Horizontal Closet Carrier

You last purchased this on
 
Jay R. Smith

0211Y (-M58-M54) Series Left Hand No-Hub Single Horizontal Closet Carrier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

0211Y (-M58-M54) Series Left Hand No-Hub Single Horizontal Closet Carrier

  • Fast #
  • Part #S0211LY
  • Item #4568085
  • Manufacturer Part #0211LY (-M58-M54)
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quick to assemble
  • Adjustable
  • Easy to build
  • The legs also have four additional securing slots, which can accommodate accessories to aid in installation, especially for pre-fabrication
  • Newly designed legs provide easy access to the securing bolts of the faceplate allowing for height adjustment even with adjacent wall framing
  • The Quarterback water closet support from Jay R. Smith Mfg. Co. is designed for a better fit in less chase area
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Siphon Jet Water Closet
Collection:
0211Y (-M58-M54) Series
Fitting Sizes:
4 in
Installation Type:
Left Hand
Length:
10 in
Material:
Steel
Product Type:
Closet Carrier