Jay R. Smith Manufacturing 12 in. Cast Iron Carrier Nipple S0100N12M58

DESCRIPTION

Jay R. Smith Manufacturing 12 in. Cast Iron Carrier Nipple

S0100N12M58

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Nipple
Fitting Size 1
4 in
Fitting Sizes
4 in
Material
Cast Iron
WaterSense Labeled
No
Width
12 in