DESCRIPTION

  • Body only for series 1010 roof drain
  • Large low profile dome provides sufficient free area for quick drainage of rain water and protects the drain sump and connected piping from the intrusion of debris
  • Wide clamping surface holds flashing and roofing materials without puncturing

Jay R. Smith Manufacturing 15-1/4 in. No-Hub Roof Drain Body Accessory

S1010YBA

Drain Opening:

SPECIFICATIONS

Diameter
15-1/4 in
Drain Opening
3 in
End Connection 1
No Hub
Height
8-1/4 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS