DESCRIPTION

  • "Uni-lock" cover design permits fast cover removal for periodic cleaning. Interceptor may be set on floor, semi-recessed in floor or fully recessed with cover flush with finished floor
  • Rate of flow into interceptor is controlled by a flow control fitting, thus enabling the interceptor to collect over 90% of the grease which flows into it
  • Used in kitchens, restaurants, institutions, and all types of food processing areas where waste water contains grease, fats and oil

Jay R. Smith Manufacturing 2 x 15-1/2 in. Grease Interceptor

S8015

Flow Rate:

SPECIFICATIONS

Capacity
30 lb
Fitting Size 1
2 in
Flow Rate
15 gpm
Height
15-1/2 in
Length
25 in
Material
Steel
Size
2 in
Width
13-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY