• Cart

DESCRIPTION

Jay R. Smith 25 in. Arm

S0700ARMS25

Height:

25 in

SPECIFICATIONS

Height
25 in
Installation Type
Floor Mount
Material
Steel
WaterSense Labeled
No

  • QUANTITY

0 item(s) added to Cart Checkout Now