DESCRIPTION

Jay R. Smith Manufacturing 3 100 lbs Grease Interceptor

S8050T03

Flow Rate:

SPECIFICATIONS

Capacity
100 lbs
Flow Rate
50 gpm
Height
24-1/4 in
Width
20-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY