DESCRIPTION

Jay R. Smith Manufacturing 3/4 in. Rough Female Thread Hose Barb

S56013

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
End Connection 2
Female
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Material
Chrome
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY