DESCRIPTION

Jay R. Smith Manufacturing 3 in. Connection 70 lbs Grease Interceptor

S8035T03

Flow Rate:

SPECIFICATIONS

Capacity
70 lbs
Flow Rate
35 gpm
Height
21 in
Width
18-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY