DESCRIPTION

  • "Uni-lock" cover design permits fast cover removal for periodic cleaning. Interceptor may be set on floor, semi-recessed in floor or fully recessed with cover flush with finished floor
  • Rate of flow into interceptor is controlled by a flow control fitting, thus enabling the interceptor to collect over 90% of the grease which flows into it
  • Used in kitchens, restaurants, institutions, and all types of food processing areas where waste water contains grease, fats and oil

Jay R. Smith Manufacturing 3 in. Grease Interceptor

S8025T03

Flow Rate:

SPECIFICATIONS

Capacity
50 lb
Fitting Size 1
3 in
Flow Rate
25 gpm
Height
19-3/4 in
Length
21-1/8 in
Material
Steel
Size
3 in
Width
16-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY