DESCRIPTION

Jay R. Smith Manufacturing 3 x 17 in. Grease Interceptor

S8020T03

Flow Rate:

SPECIFICATIONS

Capacity
40 lb
Fitting Size 1
3 in
Flow Rate
20 gpm
Height
17 in
Length
19-1/2 in
Material
Steel
Size
3 in
Width
15-3/4 in

Starting at
Call for Pricing
  • QUANTITY