DESCRIPTION

  • Interceptor may be set on floor, semi-recessed in floor or fully recessed with cover flush with finished floor
  • Rate of flow into interceptor is controlled by a flow control fitting, thus enabling the interceptor to collect over 90% of the grease which flows into it
  • Uni-lock cover design permits fast cover removal for periodic cleaning
  • Used in kitchens, restaurants, institutions and all types of food processing areas where waste water contains grease, fats and oil

Jay R. Smith Manufacturing 3 x 19-3/4 in. Grease Interceptor

S800Y0350

Flow Rate:

SPECIFICATIONS

Capacity
100 lb
End Connection 1
No Hub
Fitting Size 1
3 in
Flow Rate
50 gpm
Height
19-3/4 in
Length
33-1/4 in
Material
Steel
Size
3 in
Width
22-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS