DESCRIPTION

  • Rate of flow into interceptor is controlled by a flow control fitting, thus enabling the interceptor to collect over 90% of the grease which flows into it
  • Used in kitchens, restaurants, institutions and all types of food processing areas where waste water contains grease, fats and oil

Jay R. Smith Manufacturing 3 x 19 in. Grease Interceptor

S800Y0335

Flow Rate:

SPECIFICATIONS

Capacity
70 lb
Fitting Size 1
3 in
Flow Rate
35 gpm
Height
19 in
Length
22-1/2 in
Material
Stainless Steel
Size
3 in
Width
22-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS