DESCRIPTION

  • Square Shaped

Jay R. Smith Manufacturing 5 in. Square Strainer

SB05

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
5 in
Material
Chrome
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS