DESCRIPTION

  • Square Shaped

Jay R. Smith Manufacturing 5 in. Square Strainer

SBNBS

Length:

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Length
5 in
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY