Jay R. Smith Manufacturing 8-1/4 in. Carrier Nipple S0100N08PM58

DESCRIPTION

  • Outlet connections for water closets

Jay R. Smith Manufacturing 8-1/4 in. Carrier Nipple

S0100N08PM58

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Nipple
Fitting Size 1
4 in
Material
Plastic
Size
4 in
WaterSense Labeled
No
Width
8-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday