DESCRIPTION

  • General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
  • Reversible flashing collar permits adjustment of the strainer to meet finished floor level
  • The round top strainer head is used for all types of poured finished floors
  • The square top is particularly adaptable to floors that are finished in material of square or straight line pattern
  • With adjustable strainer heads

Jay R. Smith Manufacturing 9 in. No-Hub Floor Drain with 5 in. Square Top Nickel Bronze

S2005YB05NB

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASME Specifications
ASME A112.2.3-2001
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
9 in
End Connection 1
No Hub
Fits Pipe Size
3 in
Material
Cast Iron