DESCRIPTION

  • For unfinished areas
  • Not recommended for installation in floors or areas subjected to traffic unless access cover is provided
  • Used where extension type cleanout is required

Jay R. Smith Manufacturing Twis-To-Floor® ABS Spigot Floor Cleanout with Plug

S4280SNS

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Collection
Twis-To-Floor®
End Connection 1
Spigot
Fits Pipe Size
4 in
Material
Plastic
Material Type
ABS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday