DESCRIPTION

  • 16" arms for use with series 700M32

Jay R. Smith Manufacturing Arm Only for 700M32

S0700ARMS16

Height:

SPECIFICATIONS

Height
16 in
Installation Type
Floor Mount
Material
Steel
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY