DESCRIPTION

  • Body flange and flashing collar serve as anchor in on grade locations and as flashing clamp when installed in waterproof floors
  • Used in moderate traffic areas where waste water contains no sediment or debris and floor construction requires shallow drain body
  • With 8.5" round tops

Jay R. Smith Manufacturing Cast Iron Floor Drain Grate for 2110 Series Medium Duty Floor Drain

S2110CIG

Diameter:

SPECIFICATIONS

ASME Specifications
ASME A112.2.3-2001
Diameter
4 in
End Connection 1
No Hub

Starting at
Call for Pricing
  • QUANTITY