DESCRIPTION

  • Face-of-wall cover is desirable on finished walls when ferrule is used in vertical piping
  • Grooves on outside of ferrule prevent turning
  • The straight thread lead seal plug permits quick and easy removal
  • Used in hub openings in drainage piping where a cleanout is required

Jay R. Smith Manufacturing Cast Iron Lead Seal Plug Less Cover

S4400C04

Diameter:

SPECIFICATIONS

Diameter
4 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY