Jay R. Smith Manufacturing Cast Iron Nipple Kit S0100N03KM58

DESCRIPTION

Jay R. Smith Manufacturing Cast Iron Nipple Kit

S0100N03KM58

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Nipple
Fitting Size 1
3-1/4 in
Material
Cast Iron
Size
3-1/4 in
WaterSense Labeled
No