DESCRIPTION

  • It is also used on conventional roofs as a safety overflow, which receives water only when the build-up is greater than the setting of the standpipe
  • Standpipe type water dam can be cut to achieve various water depths on the roof
  • Used in flat roofs of any construction where a constant height of water is desired on the roof

Jay R. Smith Manufacturing Collar with PVC Standpipe

S1070D

Diameter:

SPECIFICATIONS

Diameter
15-1/4 in
End Connection 1
Push On
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY