• Cart

DESCRIPTION

Jay R. Smith Finished Floor Clean-Out with Adjustable Top

S4040SNS

Drain Opening:

SPECIFICATIONS

Adjustable
Yes
CARB OTC LEED Compliant
No
Diameter
6 in
Drain Opening
3 in
GSA Approved
No
Height
8-3/8 in
IAPMO Listed
No
Material
Cast Iron, Nickel Bronze
Width
9 in

Starting at
Call for Pricing
  • QUANTITY