DESCRIPTION

  • Round Shaped

Jay R. Smith Manufacturing General Purpose Drain Round Top Nickel Bronze

SANB

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ADA Compliant
No
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Fits Pipe Size
6 in
Height
2 in
Material
Cast Iron