DESCRIPTION

  • Installed on the lavatory or sink in dormitories, motels and beauty salons to intercepts hair and sediment which is commonly encountered in these areas
  • Serves also as a safeguard against losing rings and other valuable jewelry due to accidental dropping into lavatory drain
  • Unit is easily cleaned by removing cleanout plug on bottom of body and dropping perforated basket

Jay R. Smith Manufacturing Grease Interceptor

S8750T0150CI

Material:

SPECIFICATIONS

Height
7-1/4 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY