Jay R. Smith Manufacturing Heavy Duty Housing Access Panel S4880

DESCRIPTION

  • High anchor flange permits use in areas surfaced with concrete or other poured materials
  • Housing is completely free of piping so that no loading is transmitted to the pipe
  • Low anchor flange is used with a ring of concrete poured below the surface for non-surfaced areas and areas surfaced with asphalt paving
  • Used to cover cleanouts, valves, cocks, etc

Jay R. Smith Manufacturing Heavy Duty Housing Access Panel

S4880

Material:

SPECIFICATIONS

Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS