DESCRIPTION

  • Body flange and flashing collar serve as anchor in on grade locations and as flashing clamp when installed in waterproof floors
  • Used in moderate traffic areas where waste water contains no sediment or debris and floor construction requires shallow drain body
  • With 8.5" round tops

Jay R. Smith Manufacturing Less Dome Adjustable Round Strainer

S21012

Diameter:

SPECIFICATIONS

Color Finish
Nickel Bronze
Diameter
5 in
End Connection 1
NPSM
Length
4 in

Starting at
Call for Pricing
  • QUANTITY