DESCRIPTION
- General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
- Reversible flashing collar permits adjustment of the strainer to meet finished floor level
- The round top strainer head is used for all types of poured finished floors
- The square top is particularly adaptable to floors that are finished in material of square of straight line pattern
Jay R. Smith Manufacturing No-Hub 5 Round Top 1/2 Tap Floor Drain
S2005Y02A05NBP050
Drain Opening:
SPECIFICATIONS
- ADA Compliant
- No
- Drain Opening
- 2 in
- End Connection 1
- No Hub
- Material
- Cast Iron
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday