DESCRIPTION

  • Body flange and flashing collar serve as anchor in on grade locations and as flashing clamp when installed in waterproof floors
  • Used in moderate traffic areas where waste water contains no sediment or debris and floor construction requires shallow drain body
  • With 8.5" round tops

Jay R. Smith Manufacturing No-Hub Adjustable Floor Drain Body

S210Y

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASME Specifications
ASME A112.2.3-2001
Diameter
8-1/2 in
End Connection 1
No Hub
Fits Pipe Size
2 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday