Jay R. Smith Manufacturing No-Hub Double Horizontal Carrier Fitting S0210DYF

DESCRIPTION

  • Horizontal right hand CAR fitting only

Jay R. Smith Manufacturing No-Hub Double Horizontal Carrier Fitting

S0210DYF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
No Hub
Fitting Size 1
4 in
Installation Type
Floor Mount
Material
Steel
Size
4 in
WaterSense Labeled
No