DESCRIPTION

  • "Safe-set" design insures bucket replacement after cleaning since top grate cannot be inserted unless bucket is in place
  • For general use where water contains solids or debris that must be intercepted. Large top is used where high flows are anticipated
  • With 12" round tops
  • With sediment buckets

Jay R. Smith Manufacturing No-Hub Floor Drain with Cast Iron Top

S2230Y

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Diameter
12 in
End Connection 1
No Hub
Fits Pipe Size
4 in
Material
Cast Iron