DESCRIPTION

  • The suspended sediment bucket when set under the grate guarantees efficient interception of debris
  • Used in heavy trucking areas where debris is anticipated and must be intercepted
  • With 12" round tops
  • With sediment buckets

Jay R. Smith Manufacturing No-Hub Floor Drain with Cast Iron Top

S2233Y

MORE SIZES AVAILABLE

  • PRICE

    DRAIN OPENING

     

SPECIFICATIONS

Diameter
12 in
End Connection 1
No Hub
Fits Pipe Size
4 in
Material
Cast Iron